Add More Items
View All Quick Selects
Below you can add an image for '9244BA KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A
Total Availability: In Stock
Check local availability
Book Price
$50.99
Each
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$233.00
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,534.56
Klein Tools Compact Laser Distance Measure ( 1MW/ Laser Class 2) Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.
$50.72
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
The Klein Tools Modbox™ Small Toolbox Provides Compact Storage With A 75-Pound Capacity and A Removable Tool Caddy For Everyday Essentials. The Case-Compatible Lid Includes A V-Groove and Molded Ruler, While Impact-Resistant Polymers and IP65-Rated Sealing Safeguard Contents. Connects Easily With All Modbox™ Components For A Customized Mobile Workstation.
$85.70
The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut
$279.46
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$3,363.47
The Klein Tools Modbox™ Component Box, Full Width Provides Organized Storage With Nine Removable Bins and A Clear, Impact-Resistant Lid For Instant Visibility. Its Case-Compatible Lid Adds A V-Groove and Molded Ruler, and IP65-Rated Polymers Protect Hardware From Dust and Moisture. Connects Cleanly With All Modbox™ Components For A Customized Mobile Workstation.
$69.63
Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
$33.94
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$653.66
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
The Milwaukee Compact 8IN1 Ratchet Multi-Bit Driver Delivers Versatile Performance In A Compact Design. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Its Interchangeable Power Groove Bits Are Power Tool Compatible For Maximum Jobsite Versatility. Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. Milwaukee Compact 8IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warra
$22.10
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB
$119.95
This item is no longer available. Click to view alternate items.
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
$346.17
Lighting Retrofit Kit, Green/White
$18.22
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG44 HDG, 1-1/4" Trade Size
$192.94
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$687.51
20
Popularity
Default